Shop All High Speed Jobber Drill Bits
Drill America
K HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFDK
Zoro # G1855649
product price: $4.99
/ea
Sold in multiples of 12 for $59.88
$59.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size K
- Overall Length 4-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFDK
- Zoro # G1855649
- UPC # 887861036450
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | K |
Overall Length | 4-1/4" |
Flute Length | 2-15/16" |
Drill Bit Size | K |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black and Gold |
Point type | Split Point |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11910)
- DYNABRADE Straight Plug Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 18,000 RPM, 1.0 hp (53532)
- ZORO SELECT Annular ter, M2 HSS, 1 5/8 Dia, 2 D (4THF1)
- XTREME BLU-MOL 2-5/16" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5868B)
- DRILL AMERICA L HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDL)
- DRILL AMERICA 9/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD9/32)
- DRILL AMERICA 1/8" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP1/8)
- DRILL AMERICA #58 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN58)
- DRILL AMERICA 5/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5/16)
- DRILL AMERICA 3/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/32)
- DRILL AMERICA 11/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11/64)
- Drill America Drill Bits