Shop All High Speed Jobber Drill Bits
Drill America
J HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFDJ
Zoro # G1857548
product price: $2.75
/ea
Sold in multiples of 12 for $33.00
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size J
- Overall Length 4-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFDJ
- Zoro # G1857548
- UPC # 887861036443
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | J |
Overall Length | 4-1/8" |
Flute Length | 2-7/8" |
Drill Bit Size | J |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Drill Bit Point Angle | 135 Degrees |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Rivet Nut Hand Tool 3/8-16 (BTIT-RNHT-3716/B1)
- X1 TOOLS 1/2 x 17.75 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2150x1)
- DE-STA-CO Straight-Line Clamp 609-B (609-B)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1875 ID, 0.75 OD (QHC75-3/16)
- DRILL AMERICA F HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDF)
- DRILL AMERICA 17/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD17/64)
- DRILL AMERICA G HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDG)
- DRILL AMERICA X HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDX)
- DRILL AMERICA X HSS Black Oxide Jobber Length Drill Bit (DWDNX)
- DRILL AMERICA #48 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD48)
- DISCO Spot Weld Bit, 10mm, 3 pcs. PK3 (10842PK)
- Drill America Drill Bits