Shop All Nut Setters and Bit Holders
Drill America
INSNS38-2916 Magnetic Nut Setter
Mfr # INSNS38-2916
Zoro # G1936185
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-9/16 in
- Finish Bright
- Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # INSNS38-2916
- Zoro # G1936185
- UPC # 887861186698
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 2-9/16 in |
Size | 3/8 in |
Details
Finish | Bright |
Description
This Drill America INSNS38-2916 Magnetic Nut Setter is a versatile tool. It can be used across an extensive range of applications, from opening packages to cutting fruit. The magnetic nut setter measures 3/8". It comes complete with a total length of 2 9/16". The Drill America INSNS38-2916 Magnetic Nut Setter is something you will definitely want to equip yourself with.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short, 4 PK (61816)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1654501508)
- WESTWARD Linoleum Knife Curved, 8 in L (13A733)
- PRECISION BRAND Feeler Gauge, 0.0170x12 L, PK12 (19530)
- DRILL AMERICA 5/16in X 6in Magnetic Nut Setter (INSNS56-6)
- DRILL AMERICA INSBH-238 Stainless Steel Magnetic Bit Holder (INSBH-238)
- DRILL AMERICA INSBH-300S Stainless Steel Magnetic Bit Holder with Ring (INSBH-300S)
- CLECO Cleco Angle Nutrunner (55RNL-3T-4)
- APEX TOOL GROUP Ext 1/4 Male Hex Drv 3/8 Male (EX-370-2)
- EAZYPOWER Socket Adapter, 1/4 Hex, 3/8 Sq, 2", PK50 (00480)
- CENTURY DRILL & TOOL Adapter Nut, 5/8-18 to 12-20 Threads (05310)
- Drill America Nut Setters and Bit Holders