Shop All Nut Setters and Bit Holders
Drill America
INSBH-300C Stainless Steel Magnetic Bit Holder with Cap
Mfr # INSBH-300C
Zoro # G1926400
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # INSBH-300C
- Zoro # G1926400
- UPC # 887861185714
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 3 in |
Details
Finish | Bright |
Description
INSBH-300C Stainless Steel Magnetic Bit Holder with Cap Size: 3"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 24 teeth 250mm Polished Handle 1/2 Sq. Drive (4753P)
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30736P)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 11/16 in Size, Standard Socket, Black Phosphate (49-66-6205)
- LENOX Band Saw Blade, 13 ft. 7 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792738)
- DRILL AMERICA INSBH-238 Stainless Steel Magnetic Bit Holder (INSBH-238)
- DRILL AMERICA INSBH-300S Stainless Steel Magnetic Bit Holder with Ring (INSBH-300S)
- DRILL AMERICA 5/16in X 6in Magnetic Nut Setter (INSNS56-6)
- MAKITA 9/16" x 12" Hollow Socket (B-43315)
- KO-KEN Nut Setter 10mm 6 Point 100mm Slide Magnet 1/4 Hex Drive (115G.100-10)
- WESTWARD Nutsetter, 1/4", Steel, 1-7/8 in. L, PK3 (38RV63)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16", Overall Length: 1-5/8" (73325)
- Drill America Nut Setters and Bit Holders