Shop All Screwdriver Bits
Drill America
INS39537 Slotted Insert Bit with 1/4" hex shank
Mfr # INS39537
Zoro # G1956948
product price: $0.74
/ea
Sold in multiples of 20 for $14.80
$14.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # INS39537
- Zoro # G1956948
- UPC # 887861185936
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Slotted |
Fastening Tool Item | Insert Bit |
Description
INS39537 Slotted Insert Bit with 1/4" hex shank Size: 7MM Overal Length: 1"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Slugger, Tini 27/64 X 2' (63134106101)
- STARRETT Depth Gage (449BZ-3R)
- OSG Screw Machine Drill Bit, 3.69 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595369)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 38 mm Size, Deep Socket, Black Phosphate (49-66-6413)
- DRILL AMERICA #8 Torq-Set Insert Bit with 1/4in Hex Shank (INS212-8-ACR)
- DRILL AMERICA INS27362 Power Bit with 1/4" hex shank (INS27362)
- DRILL AMERICA #0 X 1in Triwing Insert Bit with 1/4in Hex Shank (INSTWD-0)
- DRILL AMERICA INS39534 Slotted Insert Bit with 1/4" hex shank (INS39534)
- DRILL AMERICA #1 X 1in Triwing Insert Bit with 1/4in Hex Shank (INSTWD-1)
- DRILL AMERICA INS27368 P3X3-1/2" 1/4" SHK POWER BIT (P3-4) (INS27368)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", SS (05071012001)
- Drill America Screwdrivers and Nutdrivers