Shop All Screwdriver Bits
Drill America
INS37167 Torx Insert Bit with 1/4" hex shank
Mfr # INS37167
Zoro # G1955268
product price: $0.74
/ea
Sold in multiples of 18 for $13.32
$13.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # INS37167
- Zoro # G1955268
- UPC # 887861186261
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Torx |
Fastening Tool Item | Insert Bit |
Description
INS37167 Torx Insert Bit with 1/4" hex shank Size: T-30 Overal Length: 1"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/16" (52mm) (FCH0216-G)
- LISLE 1/4" Drive, T10 SAE Socket (26560)
- RIDGID Chain Extension (206/226/276)
- TRUPER Truper MD20HC 20 lb. Sledge Hammer (669739)
- DRILL AMERICA INS27368 P3X3-1/2" 1/4" SHK POWER BIT (P3-4) (INS27368)
- DRILL AMERICA INS39534 Slotted Insert Bit with 1/4" hex shank (INS39534)
- DRILL AMERICA INS39537 Slotted Insert Bit with 1/4" hex shank (INS39537)
- DRILL AMERICA INS27362 Power Bit with 1/4" hex shank (INS27362)
- DRILL AMERICA #0 X 1in Triwing Insert Bit with 1/4in Hex Shank (INSTWD-0)
- DRILL AMERICA #8 Torq-Set Insert Bit with 1/4in Hex Shank (INS212-8-ACR)
- K-TOOL INTERNATIONAL Torx Socket Set, 12 pcs. (KTI-22801)
- Drill America Screwdriver Bits