Shop All Screwdriver Bits
Drill America
INS29049 Insert Bit with 1/4" hex shank
Mfr # INS29049
Zoro # G1940209
product price: $0.74
/ea
Sold in multiples of 20 for $14.80
$14.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # INS29049
- Zoro # G1940209
- UPC # 887861185806
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Insert Bit |
Description
INS29049 Insert Bit with 1/4" hex shank Size: R1 Overal Length: 1"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTILE IRON 14" X .100 X 1" DUCTILE IRON (DUCT14)
- CRESCENT WISS 24 in. Sheet Metal Bending Tool (WF24)
- DEWALT 5/32" x 4-1/2" x 6-1/2" SDS+ Hammer Bit (Bulk 25) (DW5401B25)
- DRILL AMERICA INS27362 Power Bit with 1/4" hex shank (INS27362)
- DRILL AMERICA INS39534 Slotted Insert Bit with 1/4" hex shank (INS39534)
- DRILL AMERICA INS27368 P3X3-1/2" 1/4" SHK POWER BIT (P3-4) (INS27368)
- DRILL AMERICA #0 X 1in Triwing Insert Bit with 1/4in Hex Shank (INSTWD-0)
- DRILL AMERICA INS39537 Slotted Insert Bit with 1/4" hex shank (INS39537)
- DRILL AMERICA #8 Torq-Set Insert Bit with 1/4in Hex Shank (INS212-8-ACR)
- SUPERIOR STEEL 1# Single End Pozidriv Screwdriver Bits - 1 Inch Long, PK 10 (BZ101-10PK)
- Drill America Screwdrivers and Nutdrivers