Shop All Screwdriver Bits
Drill America
INS27368 P3X3-1/2" 1/4" SHK POWER BIT (P3-4)
Mfr # INS27368
Zoro # G1921817
Sold in multiples of 5 for $13.95
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- Shank Size 1/4 in
- Overall Length 3-1/2 in
- Shank Type Hex
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # INS27368
- Zoro # G1921817
- UPC # 887861186575
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Shank Size | 1/4 in |
Overall Length | 3-1/2 in |
Details
Fastening Tool Item | Power Bit |
Shank Type | Hex |
Finish | Bright |
Description
INS27368 P3X3-1/2" and 1/4" SHK POWER BIT (P3-4)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 1/2" Drive Impact Adaptor w/B (4902)
- BESSEY Spring Clamp, Steel, 2" (XM5)
- MILWAUKEE TOOL 12V 1/4" Cordless Impact Driver Kit, (2) 2.0Ah Batteries (7DF49)
- PALMGREN HD C-Clamp Blk Oxide 6in (9629098)
- DRILL AMERICA INS39537 Slotted Insert Bit with 1/4" hex shank (INS39537)
- DRILL AMERICA #1 X 1in Triwing Insert Bit with 1/4in Hex Shank (INSTWD-1)
- DRILL AMERICA #8 Torq-Set Insert Bit with 1/4in Hex Shank (INS212-8-ACR)
- DRILL AMERICA #0 X 1in Triwing Insert Bit with 1/4in Hex Shank (INSTWD-0)
- DRILL AMERICA INS39534 Slotted Insert Bit with 1/4" hex shank (INS39534)
- DRILL AMERICA INS27362 Power Bit with 1/4" hex shank (INS27362)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 6" L (ITDET15601)
- Drill America Screwdrivers and Nutdrivers