Shop All Screwdriver Bits
Drill America
INS27364 Power Bit with 1/4" hex shank
Mfr # INS27364
Zoro # G1939737
product price: $1.49
/ea
Sold in multiples of 9 for $13.41
$13.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # INS27364
- Zoro # G1939737
- UPC # 887861186520
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Description
INS27364 Power Bit with 1/4" hex shank Size: P2 Overal Length: 2-3/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Scraper, Stiff, 3", Brass (13A689)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 17/32, 1-3/8 Cut L (04324)
- CROWN TOOLS 3-Pieces 7-Inch Shave Hook Set (20178)
- PROTO Ignition Open End Wrench, 15/32" Head Sz (J3148)
- DRILL AMERICA #0 X 1in Triwing Insert Bit with 1/4in Hex Shank (INSTWD-0)
- DRILL AMERICA INS39534 Slotted Insert Bit with 1/4" hex shank (INS39534)
- DRILL AMERICA #1 X 1in Triwing Insert Bit with 1/4in Hex Shank (INSTWD-1)
- DRILL AMERICA INS27362 Power Bit with 1/4" hex shank (INS27362)
- DRILL AMERICA INS39537 Slotted Insert Bit with 1/4" hex shank (INS39537)
- DRILL AMERICA INS27368 P3X3-1/2" 1/4" SHK POWER BIT (P3-4) (INS27368)
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 3-1/2", SS (05071104001)
- Drill America Screwdriver Bits