Shop All Extra Long Drill Bits
Drill America
Hx12" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX12H
Zoro # G1844598
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size H
- Drill Bit Material High Speed Steel
- Size H
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDA/CX12H
- Zoro # G1844598
- UPC # 887861044141
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | H |
Size | H |
Overall Length | 12" |
Flute Length | 2-7/8" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- WIHA Phillips, Pozidriv(R), Robertson Square Recess, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in (77791)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 22 pcs (8034D)
- PROTO 1/2 in Drive, 1-7/16" Hex SAE Socket, 6 Points (J5446H)
- DRILL AMERICA 27/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX627/64)
- DRILL AMERICA #43x6" Cobalt Aircraft Extension Drill Bit (GLBCOX643)
- DRILL AMERICA #36x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1236)
- DRILL AMERICA C x6" Cobalt Aircraft Extension Drill Bit (GLBCOX6C)
- DRILL AMERICA #2x6" Cobalt Aircraft Extension Drill Bit (GLBCOX62)
- DRILL AMERICA 23/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX623/64)
- DRILL AMERICA 11/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X11/64)
- Drill America Extra Long Drill Bits