Shop All Spiral Point Taps
Drill America
HSS Spiral Point Tap, M18-2.5, 3 Flutes
Mfr # DWTG18X2.5
Zoro # G1930025
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Material High Speed Steel
- Tap Style Spiral Pointed
- Tap Grouping Qualtech
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTG18X2.5
- Zoro # G1930025
- UPC # 887861075862
- Country of Origin China
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M18-2.5 |
Details
Item | HSS Spiral Point Tap |
Number of Flutes | 3 |
Tap Material | High Speed Steel |
Tap Style | Spiral Pointed |
Tap Grouping | Qualtech |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Spiral-Pointed taps, or Machine Taps, were originated to solve the problem of tap breakage in through hole tapping. The Machine Tap shoots chips ahead of the cutting action, thus reducing loading and clogging in the flutes. They are recommended for use in through or blind holes which allow for chip accumulation in the bottom of the hole. Ideal for threading a wide variety of ductile materials, copper and copper alloys, brass and non-metallics. HSS, Spiral Pointed, Size: 18x2.5, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON Hacksaws Nicholson Hi/Tenson (80965)
- TOOLPRO Straight Cut Aviation Snips with Yellow Grips (TP02162)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 5/8 (52440)
- WRIGHT TOOL Comb Wrench 2.0 28 Pc Set - (760)
- DRILL AMERICA HSS Spiral Point Tap, 7/8"-14, 3 Flutes (DWT7814)
- DRILL AMERICA HSS Spiral Point Tap, M20-1.5, 3 Flutes (DWTG20X1.5)
- DRILL AMERICA HSS Spiral Point Tap, 1"-8, 3 Flutes (DWT18)
- DRILL AMERICA HSS Spiral Point Tap, M8-1.25, 2 Flutes (DWTG8X1.25)
- DRILL AMERICA HSS Spiral Point Tap, 1/4"-28, 2 Flutes (T/A57139)
- DRILL AMERICA HSS Spiral Point Tap, M3-0.5, 2 Flutes (DWTG3X.5)
- GREENFIELD THREADING 12-24 UNC H1 BRT 2 FLT SPR PT TAP PLUG (173004)
- Drill America Spiral Point Taps