Shop All Spiral Point Taps
Drill America
HSS Spiral Point Tap, 3/8"-16, 3 Flutes
Mfr # T/A57176
Zoro # G1920374
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Grouping Tap America
- Tap Style Spiral Pointed
- Tap Material High Speed Steel
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # T/A57176
- Zoro # G1920374
- UPC # 887861068888
- Country of Origin Bosnia and Herzegovina
- Category Spiral Point Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Details
Item | HSS Spiral Point Tap |
Number of Flutes | 3 |
Tap Grouping | Tap America |
Tap Style | Spiral Pointed |
Tap Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Spiral-Pointed taps, or Machine Taps, were originated to solve the problem of tap breakage in through hole tapping. The Machine Tap shoots chips ahead of the cutting action, thus reducing loading and clogging in the flutes. They are recommended for use in through or blind holes which allow for chip accumulation in the bottom of the hole. Ideal for threading a wide variety of ductile materials, copper and copper alloys, brass and non-metallics. HSS, Spiral Pointed, Size: 3/8-16, Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Headless 1-Handed Swivel Rivet Tool Kit (RT200MKIT)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 1/8 (53901)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48922)
- CRAFTSMAN Socket Set, 3/8" Drive, Metric, 11 pcs. (CMMT12045)
- DRILL AMERICA HSS Spiral Point Tap, 3/4"-16, 3 Flutes (T/A60999)
- DRILL AMERICA HSS Spiral Point Tap, 7/16"-14, 3 Flutes (T/A57192)
- DRILL AMERICA HSS Spiral Point Tap, 1/2"-13, 3 Flutes (T/A57215)
- DRILL AMERICA HSS Spiral Point Tap, M4-0.7, 2 Flutes (DWTG4X.7)
- DRILL AMERICA 5/8in-18 UNF HSS Left Spiral Point 3 Flute Tap (DWTG5/8-18LH)
- DRILL AMERICA HSS Spiral Point Tap, 5/8"-11, 3 Flutes (T/A57230)
- DRILL AMERICA HSS Spiral Point Tap, M7-1, 2 Flutes (DWTG7X1)
- Drill America Spiral Point Taps