Shop All Spiral Point Taps
Drill America
HSS Spiral Point Tap, #14-24, 2 Flutes
Mfr # DWT57115
Zoro # G1937287
Sold in multiples of 2 for $25.10
$25.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Tap Material High Speed Steel
- Tap Style Spiral Pointed
- Tap Grouping Qualtech
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWT57115
- Zoro # G1937287
- UPC # 887861075381
- Country of Origin China
- Category Spiral Point Taps
Dimensions
Tap Thread Size | #14-24 |
Details
Item | HSS Spiral Point Tap |
Number of Flutes | 2 |
Tap Material | High Speed Steel |
Tap Style | Spiral Pointed |
Tap Grouping | Qualtech |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Spiral-Pointed taps, or Machine Taps, were originated to solve the problem of tap breakage in through hole tapping. The Machine Tap shoots chips ahead of the cutting action, thus reducing loading and clogging in the flutes. They are recommended for use in through or blind holes which allow for chip accumulation in the bottom of the hole. Ideal for threading a wide variety of ductile materials, copper and copper alloys, brass and non-metallics. HSS, Spiral Pointed, Size: 1424, Limit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (40962)
- BON TOOL Bon 84-883 Wire Wiskers 6" Long Yellow(500/Pkg) (84-883)
- FEIN Segment Blade, 3In, 3In L (63502114210)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2046D)
- DRILL AMERICA HSS Spiral Point Tap, 1/4"-20, 2 Flutes (DWT57129)
- DRILL AMERICA HSS Spiral Point Tap, #2-56, 2 Flutes (DWT57031)
- DRILL AMERICA HSS Spiral Point Tap, #4-36, 2 Flutes (DWT57046)
- DRILL AMERICA HSS Spiral Point Tap, #10-24, 2 Flutes (DWT57097)
- DRILL AMERICA HSS Spiral Point Tap, 1"-14, 3 Flutes (DWT114)
- DRILL AMERICA HSS Spiral Point Tap, M1.6-0.35, 2 Flutes (DWTG1.6X.35)
- DRILL AMERICA HSS Spiral Point Tap, 5/8"-11, 3 Flutes (DWT57230)
- Drill America Spiral Point Taps