Shop All Bridge Reamers
Drill America
HSS 1/2" Straight Shank Bridge Reamer Set - 12 Piece
Mfr # DWRRBSS-SET
Zoro # G1751419
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Polished)
- Shank Dia. 1/2"
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRBSS-SET
- Zoro # G1751419
- UPC # 887861000178
- Country of Origin China
- Category Bridge Reamers
Dimensions
Shank Dia. | 1/2" |
Reamer Size | 12 Piece Set |
Details
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Polished) |
Material - Machining | High Speed Steel |
Item | Bridge Reamer |
Description
Bridge reamers are used to align existing holes prior to bolt or rivet installation. Point is tapered to permit entry into overlapping holes. Three symmetrically places flats on shank provide positive grip in portable electric and pneumatic tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bushing Tool Set (4X083)
- BOSCH Jigsaw Blade, Bimetal, 3 In. L, PK5 (T118BF)
- URREA Full polished 12-pt 45° box-end wreches, 1/2" X 9/16" opening size (8181)
- PERFORMANCE TOOL 10lb Sledge Hammer W/Fiberglas (M7114)
- DRILL AMERICA 3/4" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS3/4)
- DRILL AMERICA 13/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS13/16)
- DRILL AMERICA 3/8" HSS Straight Shank Bridge Reamer (DWRRBSS3/8)
- DRILL AMERICA 1-3/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB1-3/16HEX)
- DRILL AMERICA 15/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS15/16)
- DRILL AMERICA 3/4" Magnetic Hex Shank Bridge Reamer (DWRRB3/4HEX-MAG)
- GREENFIELD THREADING Bridge Reamer w/Hex Nut Shank (C36014)
- Drill America Bridge Reamers