Shop All Extra Long Drill Bits
Drill America
H x6" Cobalt Aircraft Extension Drill Bit
Mfr # GLBCOX6H
Zoro # G1760835
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Size H
- Size H
- Drill Bit Material Cobalt
- Drill Bit Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # GLBCOX6H
- Zoro # G1760835
- UPC # 887861045223
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | H |
Size | H |
Overall Length | 6" |
Flute Length | 2-7/8" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. Ideal where extra length for reach is required. These drill bits display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel, and are especially effective in drilling tough, high tensile strength materials like stainless steel, inconel, and titanium. The 135 split point is self-centering and reduces thrust. Sizes smaller than 1/16” or #52, and larger than 1/2” have the 118° standard point.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #7 (44277)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty MECHANICAL KIT (#2, #3, #8) (48-89-9256)
- PACKERS KROMER Tool Retractor, 8.8-17.6lb (7221-02)
- BAILEIGH INDUSTRIAL Hydraulic Press, 75 t, Air Pump (HSP-75A)
- DRILL AMERICA 27/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX627/64)
- DRILL AMERICA #14x6" Cobalt Aircraft Extension Drill Bit (GLBCOX614)
- DRILL AMERICA 15/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX615/64)
- DRILL AMERICA 17/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X17/64)
- DRILL AMERICA 27/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1227/64)
- DRILL AMERICA 5/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X5/32)
- DRILL AMERICA #21x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1221)
- Drill America Extra Long Drill Bits