Shop All High Speed Jobber Drill Bits
Drill America
H HSS Split Point Jobber Length Drill Bit, Shank Type: Round
Mfr # DWDSPH
Zoro # G1857889
product price: $2.15
/ea
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size H
- Overall Length 4-1/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDSPH
- Zoro # G1857889
- UPC # 887861019422
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | H |
Overall Length | 4-1/8" |
Flute Length | 2-7/8" |
Drill Bit Size | H |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.K. MORSE MHSA52C 3-1/4 REAL MCCO HOLE SAW (116527)
- ILC Replacement for Dewalt Dw9099 (DW9099 DEWALT)
- EAZYPOWER Phillips Power Bit, No. 1, 2" (73337/B)
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- DRILL AMERICA #72 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 5/16" (D/AN72)
- DRILL AMERICA 25/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN25/64)
- DRILL AMERICA O HSS Black Oxide Jobber Length Drill Bit (DWDNO)
- DRILL AMERICA #76 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3/16" (DWDN76)
- DRILL AMERICA 27/64" HSS Polished Jobber Length Drill Bit (DWDP27/64)
- DRILL AMERICA #15 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-3/16 (D/ASP15)
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 9/16 (300A 9/16)
- Drill America Drill Bits