Shop All Extra Long Drill Bits
Drill America
G x6" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX6G
Zoro # G1859760
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size G
- Shank Type Round
- Size G
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDA/CX6G
- Zoro # G1859760
- UPC # 887861042970
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | G |
Size | G |
Overall Length | 6" |
Flute Length | 2-7/8" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Precision Screwdriver 3.5mm Round (05118012001)
- PROTO 3/8 in Drive Impact Socket 13/16 in Size 6 pt Standard Depth, Black Oxide (J7226H)
- WESTWARD 3/8 in Drive, 24mm Triple Square Metric Socket, 12 Points (53YT32)
- M.A. FORD Xt Endmill Endmill 5/8X1.25X.03R (27862514B)
- DRILL AMERICA 21/64"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX621/64)
- DRILL AMERICA #38x6" HSS Aircraft Extension Drill Bit (DWDA/CX638)
- DRILL AMERICA 31/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1231/64)
- DRILL AMERICA 7/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX67/64)
- DRILL AMERICA 11/32"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1211/32)
- DRILL AMERICA 3/32"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX123/32)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Aircraft Extension Drill Long NAS907 1/8" (058008)
- Drill America Drill Bits