Shop All Hand Reamers
Drill America
G HSS Adjustable Reamer 27/32" - 15/16"
Mfr # DWRRADJG
Zoro # G1738435
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Flute Length 3"
- Overall Length 8"
- Number of Flutes 7
- Shank Type - Machining Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRADJG
- Zoro # G1738435
- UPC # 887861145831
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 3" |
Overall Length | 8" |
Reamer Size | G |
Size | G |
Details
Flute Type | Straight |
Number of Flutes | 7 |
Shank Type - Machining | Square |
Item | Adjustable Reamer |
Finish - Machining | Black Oxide |
Material - Machining | High Speed Steel |
Description
Adjustable reamers are designed to ream odd sized holes. They are made of high speed steel for general purpose applications and have a square shank for use in a wrench. Adjustable reamers are held in place by two locking nuts and adjustment is made by loosening one nut and tighting the other. Each reamer expands to the next size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" Cobalt 4 Flute Single End End Mill (DWCXL318)
- SUPERIOR ELECTRIC Aftermarket Rubber Chuck Key Holder (S2CKH)
- WESTWARD Split Point Drill Bit Set, HSS, 29 pcs. (10D226)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0625" (1/16) (51862)
- DRILL AMERICA D HSS Adjustable Reamer 21/32" - 23/32" (DWRRADJD)
- DRILL AMERICA L HSS Adjustable Reamer 1-1/2" - 1-13/16" (DWRRADJL)
- DRILL AMERICA I HSS Adjustable Reamer 1-1/16" - 1-3/16" (DWRRADJI)
- DRILL AMERICA 5/8" HSS Straight Flute Hand Reamer (DWRRHD5/8)
- DRILL AMERICA 3/A HSS Adjustable Reamer 13/32" - 7/16" (DWRRADJ3/A)
- DRILL AMERICA 5/32" HSS Straight Flute Hand Reamer (DWRRHD5/32)
- BIG HORN 1/8 Inch to 5/8 Inch Range Repairman's Taper Reamer (19261)
- Drill America Hand Reamers