Shop All Hole Saw Kits
Drill America
Electricians Carbide Tipped Hole Cutter Set 3/16" Depth of Cut
Mfr # DMS04-8208
Zoro # G1752934
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 3/16"
- Shank Size 1/2"
- Cutting Depth 3/16"
- Hole Saw Product Grouping Hole Saw Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMS04-8208
- Zoro # G1752934
- UPC # 887861184960
- Country of Origin China
- Category Hole Saw Kits
Dimensions
Max. Cutting Depth | 3/16" |
Shank Size | 1/2" |
Cutting Depth | 3/16" |
Details
Tooth Material | Carbide Tipped |
Number of Pieces | 8 |
Hole Saw Product Grouping | Hole Saw Set |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Comes with Pilot Drill and Hex Key. Sizes: 7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2, Pilot Drill, Hex Key. Works like an annular cutter, except no magnetic drill needed! Carbide tipped hole cutters are good for cutting stainless steel, cast iron, iron, sheet metal and copper. It also works well with abrasive materials like high density resin and metal plates. Has auto ejecting slug and can cut over 300 holes in stainless steel plate. Comes with Pilot Drill and Hex Key.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 3/8" Drive SAE, Metric, 16 pcs (39100)
- BIG HORN 2-1/2 Inch x 50 Feet Clear-Flex Hose (11291)
- IRWIN Irwin Tools 286147 4-.5 In. Bench Vise (286147)
- OSG Die Item, 9/16"-18 Die Thread, 1-1/2" W (2707500)
- DRILL AMERICA 6 Piece Carbide Tipped Hole Cutter Set 3/16" Depth of Cut (DMS04-8206)
- DRILL AMERICA 3 Piece Carbide Tipped Hole Cutter Set 3/16" Depth of Cut (DMS04-8204)
- DRILL AMERICA Industrial Maintenance Hole Saw Kit (14 Piece Set) (DMS04-9114)
- DRILL AMERICA Hole Saw Kit (9 Piece Set) (DMS04-9308)
- DRILL AMERICA Hole Saw Kit, Cutting Depth: 1-1/2" (DMS04-9115)
- DRILL AMERICA 8 Piece Carbide Tipped Hole Cutter Set (CTH5000)
- KLEIN TOOLS Bi-Metal Hole Saw Kit, 8-Piece (31902)
- Drill America Hole Saws & Cutters