Shop All High Speed Jobber Drill Bits
Drill America
E HSS Split Point Jobber Length Drill Bit, Overall Length: 4"
Mfr # DWDSPE
Zoro # G1858738
product price: $1.79
/ea
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size E
- Overall Length 4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDSPE
- Zoro # G1858738
- UPC # 887861019392
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | E |
Overall Length | 4" |
Flute Length | 2-3/4 |
Drill Bit Size | E |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Drill Bit Finish | Black Oxide |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33360)
- BOSCH 1-1/4" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT20)
- MILWAUKEE TOOL 4-1/4" BIG HAWG w/Carbide Teeth (49-56-9255)
- ZEPHYR Nutsetter, 1-3/4" L, 5/16" Hex Size (Z10MSH-5/16)
- DRILL AMERICA 1/4" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP1/4)
- DRILL AMERICA #27 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN27)
- DRILL AMERICA 5/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/16)
- DRILL AMERICA 8.50mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM8.50)
- DRILL AMERICA #56 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3/4" (D/AN56)
- DRILL AMERICA 23/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP23/64)
- EAGLE TAPTEK CUTTING TOOLS 1/8 HIGH SPEED STEEL JOBBER DRILL, 12PK (TAC40-008-I)
- Drill America High Speed Jobber Drill Bits