Shop All High Speed Jobber Drill Bits
Drill America
E HSS Black Oxide Jobber Length Drill Bit
Mfr # DWDNE
Zoro # G1860707
product price: $0.94
/ea
Sold in multiples of 12 for $11.28
$11.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size E
- Overall Length 4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDNE
- Zoro # G1860707
- UPC # 887861017855
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | E |
Overall Length | 4" |
Flute Length | 2-3/4 |
Drill Bit Size | E |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M10X25 Zinc, Black Satin, Comp: Stainless Steel (K0117.2101X25)
- BLACK & DECKER Plate, Gasket (285923-00)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact ECX 1 Power Bits (25PK) (48-32-4144)
- IGAGING 1-2-3 Block Set - 34-123 (34-123)
- DRILL AMERICA 39/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN39/64)
- DRILL AMERICA #65 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1-1/2" (D/AN65)
- DRILL AMERICA #21 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN21)
- DRILL AMERICA #33 HSS Split Point Jobber Length Drill Bit, Overall Length: 2-5/8" (D/ASP33)
- DRILL AMERICA 7.10mm HSS Jobber Length Drill Bit (DWDMM7.10)
- DRILL AMERICA #52 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN52)
- RDX 13/64 BRIGHT FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300A 13/64)
- Drill America High Speed Jobber Drill Bits