Shop All Cobalt End Mills
Drill America
DWCXL352 1" Cobalt 4 Flute Single End End Mill
Mfr # DWCXL352
Zoro # G1759164
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- End Mill Material Cobalt
- End Mill Cutting Type Non Center Cutting
- Number of Flutes 4
- End Mill Style Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCXL352
- Zoro # G1759164
- UPC # 887861161688
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 4-1/2" |
Milling Dia. | 1" |
Shank Size | 1" |
Flute Length | 2" |
Details
End Mill Material | Cobalt |
End Mill Cutting Type | Non Center Cutting |
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
Description
Cobalt Steel, End Mills, Size 1, Shank Dia 1, Flute Length 2, O.A.L. 4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 15/16" 12 pt SAE Socket, 12 Points (5MX77)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730IQ)
- WESTWARD Combination Wrench, 22mm, Metric, Satin (54RZ12)
- DRILL AMERICA m10x1.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-10X1.75)
- DRILL AMERICA 9/16" Cobalt Roughing End Mill (DWC9/16)
- DRILL AMERICA DWC1INCH 1" Cobalt Roughing End Mill (DWC1INCH)
- DRILL AMERICA 7/8" Cobalt Roughing End Mill (DWC7/8)
- DRILL AMERICA 1/2" Cobalt 4 Flute Double End End Mill (DWCXL218)
- DRILL AMERICA 5/8" Cobalt Roughing End Mill (DWC5/8)
- DRILL AMERICA 3/4" Cobalt 4 Flute Single End End Mill (DWCXL341)
- CLEVELAND 4-Flute Cobalt 8% Fine Square Single Roughing End Mill Cleveland RG6 Bright 1/4x3/8x5/8x2-7/16 (C30826)
- Drill America End Mills