Shop All Cobalt End Mills
Drill America
DWCXL341B 7/8" Cobalt 4 Flute Single End End Mill
Mfr # DWCXL341B
Zoro # G1759024
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/8"
- End Mill Material Cobalt
- Finish Uncoated (Bright)
- End Mill Style Single End
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCXL341B
- Zoro # G1759024
- UPC # 887861161657
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 4-1/8" |
Milling Dia. | 7/8" |
Flute Length | 1-7/8" |
Shank Size | 3/4" |
Details
End Mill Material | Cobalt |
Finish | Uncoated (Bright) |
End Mill Style | Single End |
Number of Flutes | 4 |
End Mill Cutting Type | Non Center Cutting |
Description
Cobalt Steel, End Mills, Size 7/8, Shank Dia 3/4, Flute Length 1-7/8, O.A.L. 4-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2070)
- WESTWARD Masonry Bit, 7/16 In, 6 In L, Shank 1/4 In (6PTE8)
- IRWIN 12Mm125 Die Hex (6642ZR)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, Neoprene (307-U)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Flute Length: 1-1/4" (DWC1/2)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill, Flute Length: 3/4" (BRC3/8)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill (DWC3/8)
- DRILL AMERICA DWC1INCH 1" Cobalt Roughing End Mill (DWC1INCH)
- DRILL AMERICA DWCXL339 1" Cobalt 4 Flute Single End End Mill (DWCXL339)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Overall Length: 3-1/4" (BRC1/2)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 1/2x1/2x1-1/4x3-1/4 (C32633)
- Drill America Cobalt End Mills