Shop All Cobalt End Mills
Drill America
DWCXL339 1" Cobalt 4 Flute Single End End Mill
Mfr # DWCXL339
Zoro # G1759590
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/8"
- End Mill Material Cobalt
- Milling Dia. 1"
- End Mill Cutting Type Non Center Cutting
- End Mill Style Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCXL339
- Zoro # G1759590
- UPC # 887861161664
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 4-1/8" |
Milling Dia. | 1" |
Shank Size | 1/2" |
Flute Length | 1-7/8" |
Details
End Mill Material | Cobalt |
End Mill Cutting Type | Non Center Cutting |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
Number of Flutes | 4 |
Description
Cobalt Steel, End Mills, Size 1, Shank Dia 1/2, Flute Length 1-7/8, O.A.L. 4-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Crimping Tool, Hammer-Style 6" x2.5" x4" (A-4266001)
- MITUTOYO Cylindrical Surface (12AAA218)
- PROTO Combination Wrench, 14mm Sz, 4-1/2" Length (J1214MES)
- PROTO 1" Drive Impact Drive Adapter (J10004)
- DRILL AMERICA 1" Cobalt 4 Flute Single End End Mill (DWCXL345)
- DRILL AMERICA 9/16" Cobalt Roughing End Mill (DWC9/16)
- DRILL AMERICA 1/4" Cobalt Roughing End Mill, Flute Length: 5/8" (DWC1/4)
- DRILL AMERICA DWCTXL362 1-1/4" Cobalt 2 Flute Single End End Mill (DWCTXL362)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Flute Length: 1-1/4" (DWC1/2)
- DRILL AMERICA 3/4" Cobalt 4 Flute Single End End Mill (DWCXL341)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 1/8, 3/8 Cut L (04289)
- Drill America End Mills