Shop All Cobalt End Mills
Drill America
DWCXL332 3/4" Cobalt 4 Flute Single End End Mill
Mfr # DWCXL332
Zoro # G1757816
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/4"
- End Mill Material Cobalt
- End Mill Style Single End
- Number of Flutes 4
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCXL332
- Zoro # G1757816
- UPC # 887861161626
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 3-3/4" |
Milling Dia. | 3/4" |
Flute Length | 1-5/8" |
Shank Size | 5/8" |
Details
End Mill Material | Cobalt |
End Mill Style | Single End |
Number of Flutes | 4 |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
Description
Cobalt Steel, End Mills, Size 3/4, Shank Dia 5/8, Flute Length 1-5/8, O.A.L. 3-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSEMBLY TOOL Feeler Gauge, 0.236 In Thick, 3 In L Blade (S - 612)
- POWERBUILT 3/4" Drive Micrometer Torque Wrench(600Ftlb) (641434)
- HHIP Ring Nut & Wrench For KDK-119 5C Collet Bar Holder (3900-5420)
- SURTEK Tap Wrench Handle 53234 (123903)
- DRILL AMERICA 5/16" Cobalt Roughing End Mill, Flute Length: 3/4" (DWC5/16)
- DRILL AMERICA 1-1/8" Cobalt Roughing End Mill (DWC1-1/8)
- DRILL AMERICA 3/16" Cobalt 4 Flute Double End End Mill (DWCXL206)
- DRILL AMERICA 3/8" Cobalt 2 Flute Single End End Mill (DWCTXL312)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill, Flute Length: 3/4" (BRC3/8)
- DRILL AMERICA DWCXL339 1" Cobalt 4 Flute Single End End Mill (DWCXL339)
- OSG End Mill, Cobalt, 1/4, 4 FL, SGL Sq End, NC (5400300)
- Drill America End Mills