Shop All Cobalt End Mills
Drill America
DWCTXL362 1-1/4" Cobalt 2 Flute Single End End Mill
Mfr # DWCTXL362
Zoro # G1757947
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/8"
- End Mill Material Cobalt
- Milling Dia. 1-1/4"
- End Mill Style Single End
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCTXL362
- Zoro # G1757947
- UPC # 887861161367
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 4-1/8" |
Milling Dia. | 1-1/4" |
Shank Size | 1-1/4" |
Flute Length | 1-5/8" |
Details
End Mill Material | Cobalt |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Center Cutting |
Number of Flutes | 2 |
Description
Cobalt Steel, End Mills, Size 1-1/4, Shank Dia 1-1/4, Flute Length 1-5/8, O.A.L. 4-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Backpack, All Hazards Nitro Backpack, Gray (56167)
- KODIAK CUTTING TOOLS #2-56 High Speed Steel Thread Forming Roll Tap TIN Coated (5509724)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511)
- TECHNIKS Spring Collet, TG100, 1 in. (04010-1)
- DRILL AMERICA 5/16" Cobalt Roughing End Mill, Flute Length: 3/4" (DWC5/16)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Flute Length: 1-1/4" (DWC1/2)
- DRILL AMERICA 3/16" Cobalt 4 Flute Double End End Mill (DWCXL206)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Shank Size: 3/4" (BRC1INCH)
- DRILL AMERICA 1-1/8" Cobalt Roughing End Mill (DWC1-1/8)
- DRILL AMERICA 9/16" Cobalt 2 Flute Single End End Mill (DWCTXL320)
- KODIAK CUTTING TOOLS 1-1/2 Inch Cobalt Fine Pitch Roughing End Mill ALTIN Coated (5468639)
- Drill America Cobalt End Mills