Shop All High Speed Steel End Mills
Drill America
DWCF341B 7/8" HSS 4 Flute Sigle End End Mill
Mfr # DWCF341B
Zoro # G1758148
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
- Flute Length 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCF341B
- Zoro # G1758148
- UPC # 887861157223
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 1-7/8" |
Overall Length | 4-1/8" |
Milling Dia. | 7/8" |
Shank Size | 3/4" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, Non Center Cutting, Size 7/8, Shank Dia 3/4, Flute Length 1-7/8, O.A.L. 4-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/8 in Size, Deep Socket, black oxide (89100)
- URREA Angle air polisher 7" (UP869P)
- KO-KEN 1/2 Sq. Dr. Adjustable Tap Holder Min. 5.5mm Max. 1.2mm Length 69mm (4131A-3)
- PROTO Double Box Reversible Ratcheting Wrench 5/8" x 11/16"-12 Point (J1194LO)
- DRILL AMERICA 1"x5/8" HSS 2 Flute Single End End Mill, Overall Length: 4" (BRCT340)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Long End Mill (DWCF718)
- DRILL AMERICA 1"x1" HSS 2 Flute Single End Ball End Mill (DWCT1152)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single EndxLong End Mill (DWCF912)
- DRILL AMERICA 3/16"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT306)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End End Mill (DWCT218)
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5311300)
- Drill America End Mills