Shop All Cobalt End Mills
Drill America
DWC1INCH 1" Cobalt Roughing End Mill
Mfr # DWC1INCH
Zoro # G1758796
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/4"
- End Mill Material Cobalt
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
- Milling Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC1INCH
- Zoro # G1758796
- UPC # 887861159111
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 3-3/4" |
Milling Dia. | 1" |
Flute Length | 1-5/8" |
Shank Size | 3/4" |
Details
End Mill Material | Cobalt |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Style | Roughing |
Description
Cobalt Steel, End Mills, Size 1, Shank Dia 3/4, Flute Length 1-5/8, O.A.L. 3-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Counterbore, 1/64 Clearance, Size 5/16, Co (55219)
- HOUGEN 50MM X 50MM 12,000-Series Annular Cutter (12450)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49158)
- KODIAK CUTTING TOOLS M6X1.0 Die Hex Rethreading Carbon Steel Metric (5471411)
- DRILL AMERICA 1/8" Cobalt 2 Flute Single End End Mill (DWCTXL304)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Flute Length: 2" (DWC1X1)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Flute Length: 1-1/4" (DWC1/2)
- DRILL AMERICA 1/2" Cobalt Roughing End Mill, Overall Length: 3-1/4" (BRC1/2)
- DRILL AMERICA 5/16" Cobalt Roughing End Mill, Flute Length: 3/4" (DWC5/16)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill (DWC3/8)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 11/32, 3/4 Cut L (04303)
- Drill America End Mills