Shop All Hand Reamers
Drill America
D HSS Adjustable Reamer 21/32" - 23/32"
Mfr # DWRRADJD
Zoro # G1735650
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Flute Length 2-3/16"
- Overall Length 6-3/4"
- Number of Flutes 7
- Shank Type - Machining Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRADJD
- Zoro # G1735650
- UPC # 887861145800
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 2-3/16" |
Overall Length | 6-3/4" |
Size | D |
Reamer Size | D |
Details
Flute Type | Straight |
Number of Flutes | 7 |
Shank Type - Machining | Square |
Finish - Machining | Black Oxide |
Item | Adjustable Reamer |
Material - Machining | High Speed Steel |
Description
Adjustable reamers are designed to ream odd sized holes. They are made of high speed steel for general purpose applications and have a square shank for use in a wrench. Adjustable reamers are held in place by two locking nuts and adjustment is made by loosening one nut and tighting the other. Each reamer expands to the next size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 31 200)
- BESSEY 36 Clutch Bar Clamp (GSCC2.536)
- SUPERIOR STEEL 2# Phillips Double End Screwdriver Bits - 4 Inch Long, PK 25 Pack (SP402D-25B)
- BETA Screwdriver, Extra-Short, 0.8x4x30mm (012600103)
- DRILL AMERICA O HSS Adjustable Reamer 2-3/4" - 3-11/32" (DWRRADJO)
- DRILL AMERICA A HSS Adjustable Reamer 15/32" - 17/32" (DWRRADJA)
- DRILL AMERICA M HSS Adjustable Reamer 1-13/16" - 2-7/32" (DWRRADJM)
- DRILL AMERICA 5/32" HSS Straight Flute Hand Reamer (DWRRHD5/32)
- DRILL AMERICA J HSS Adjustable Reamer 1-3/16" - 1-11/32" (DWRRADJJ)
- DRILL AMERICA 13/32" HSS Straight Flute Hand Reamer (DWRRHD13/32)
- DRILLCO 11/32, HAND REAMER SPIRAL FLUTE - 4450E (445E122)
- Drill America Reamers