Shop All Bridge Reamers
Drill America
Bridge (Construction) Reamer 15/16" Extra Long Magnetic
Mfr # KFDRB15/16HEX-LONG-MAG
Zoro # G1750210
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex
- Flute Type Straight
- Finish - Machining Bright (Polished)
- Shank Dia. 1-3/4"
- Overall Length Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFDRB15/16HEX-LONG-MAG
- Zoro # G1750210
- UPC # 887861293198
- Country of Origin China
- Category Bridge Reamers
Dimensions
Shank Dia. | 1-3/4" |
Flute Length | 7-3/8" |
Overall Length | Long |
Reamer Size | 15/16" |
Point Dia. | 43/64" |
Details
Shank Type - Machining | Hex |
Flute Type | Straight |
Finish - Machining | Bright (Polished) |
Item | Bridge Reamer |
Material - Machining | High Speed Steel |
Description
Fast spiral hex shank bridge reamers are used to align existing holes prior to bolt or rivet installation. Point is tapered to permit entry into overlapping holes. Short length facilitates use in areas with limited access. Heavy-duty hex shank designed for portable pneumatic tools. Black and gold Killer Force (KFD) hex shank bridge reamers are manufactured from premium grade high speed steel. Gold and black surface treated for use in stainless steel and other hard metal drilling. Heavy-duty hex shank designed for portable pneumatic tools. For additional safety magnet inside the shank of reamer to secure in socket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL 7 pcs Precision Screwdriver Set, Phillips & Slotted (VT08-3347)
- S&G TOOL AID RECIP AIR SAW BLADES (5pk) SCROLL3X18T (SG90000)
- HHIP Coolant Hose Assembly On Magnetic Base (8401-0048)
- DRILL AMERICA 1"-8 Carbon Steel Hand Tap Set (DWTS1-8)
- DRILL AMERICA Bridge (Construction) Reamer 11/16" Extra Long Magnetic (KFDRB11/16HEX-LONG-MAG)
- DRILL AMERICA Bridge (Construction) Reamer 11/16" Magnetic Hex Shank Bridge Reamer (KFDRB11/16HEX-MAG)
- DRILL AMERICA Bridge (Construction) Reamer 1-1/16" Magnetic Hex Shank Bridge Reamer (KFDRB1-1/16HEX-MAG)
- DRILL AMERICA 1-1/16" Hex Shank Long Bridge Reamer (KFDRB1-1/16HEX-LONG)
- DRILL AMERICA 1-1/16" Hex Shank Long Bridge Reamer 12"OAL (DWRRB1-1/16HEX-LONG)
- DRILL AMERICA 13/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS13/16)
- ZORO SELECT Construction Reamer, 1-3/16 In., 7-1/4 L (13H849)
- Drill America Bridge Reamers