Shop All Bridge Reamers
Drill America
Bridge (Construction) Reamer 11/16" Extra Long Magnetic
Mfr # KFDRB11/16HEX-LONG-MAG
Zoro # G1747727
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type - Machining Hex
- Flute Type Straight
- Finish - Machining Bright (Polished)
- Shank Dia. 1-3/4"
- Overall Length Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFDRB11/16HEX-LONG-MAG
- Zoro # G1747727
- UPC # 887861293174
- Country of Origin China
- Category Bridge Reamers
Dimensions
Shank Dia. | 1-3/4" |
Flute Length | 7-1/8" |
Overall Length | Long |
Reamer Size | 11/16" |
Point Dia. | 13/32" |
Details
Shank Type - Machining | Hex |
Flute Type | Straight |
Finish - Machining | Bright (Polished) |
Item | Bridge Reamer |
Material - Machining | High Speed Steel |
Description
Fast spiral hex shank bridge reamers are used to align existing holes prior to bolt or rivet installation. Point is tapered to permit entry into overlapping holes. Short length facilitates use in areas with limited access. Heavy-duty hex shank designed for portable pneumatic tools. Black and gold Killer Force (KFD) hex shank bridge reamers are manufactured from premium grade high speed steel. Gold and black surface treated for use in stainless steel and other hard metal drilling. Heavy-duty hex shank designed for portable pneumatic tools. For additional safety magnet inside the shank of reamer to secure in socket.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 9mm, 6 Flute, HSS (13H730)
- CTA MANUFACTURING 1/4" Drive, T30 SAE Socket, 5 Points (9687)
- MALCO Replacement Carbide Tip (A50R)
- MILWAUKEE TOOL EXACT 350 MCM Copper 12T U-Style Die (49-12-U350C)
- DRILL AMERICA Bridge (Construction) Reamer 1-3/16" Magnetic Hex Shank Bridge Reamer (KFDRB1-3/16HEX-MAG)
- DRILL AMERICA Bridge (Construction) Reamer 1-1/16" Magnetic Hex Shank Bridge Reamer (KFDRB1-1/16HEX-MAG)
- DRILL AMERICA Bridge (Construction) Reamer 13/16" Magnetic Hex Shank Bridge Reamer (KFDRB13/16HEX-MAG)
- DRILL AMERICA Bridge (Construction) Reamer 1" Magnetic Hex Shank Bridge Reamer (KFDRB1HEX-MAG)
- DRILL AMERICA 1-3/16" Hex Shank Bridge Reamer 6-7/8"OAL (DWRRB1-3/16HEX)
- DRILL AMERICA 7/8" HSS 3MT Spiral Flute Bridge Reamer (DWRRB7/8)
- QUALTECH Bridge Reamer, Heavy Duty Short, Series DWRRB, Imperial, 1116 Diameter, 678 Overall Length, 1 (DWRRB1-1/16HEX)
- Drill America Bridge Reamers