Shop All High Speed Jobber Drill Bits
Drill America
B HSS Black Oxide Jobber Length Drill Bit
Mfr # DWDNB
Zoro # G1856324
product price: $1.19
/ea
Sold in multiples of 12 for $14.28
$14.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size B
- Overall Length 4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDNB
- Zoro # G1856324
- UPC # 887861017824
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | B |
Overall Length | 4" |
Flute Length | 2-3/4 |
Drill Bit Size | B |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9" keyless guard (Type 28 wheels) (D284938)
- WRIGHT TOOL Spanner Wrench Adjustable Pin Black Ind (9642)
- INSIZE Illuminated Inspection Mirror, SS (7162-1)
- WIDIA Milling Insert, Parallelogram (XDCT1702RALP)
- DRILL AMERICA #2 HSS Split Point Jobber Length Drill Bit (DWDSP2)
- DRILL AMERICA 19/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN19/64)
- DRILL AMERICA #38 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN38)
- DRILL AMERICA #11 HSS Split Point Jobber Length Drill Bit, Flute Length: 2-5/16" (D/ASP11)
- DRILL AMERICA #56 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD56)
- DRILL AMERICA #52 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN52)
- DRILL AMERICA #27 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN27)
- Drill America Drill Bits