Shop All Annular Cutters
Drill America
Annular Cutter Set
Mfr # DWC5-530-502
Zoro # G1731889
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 3/4"
- Cutting Depth 2"
- Shank Dia. 3/4"
- Annular Cutter Grouping Annular Cutter Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWC5-530-502
- Zoro # G1731889
- UPC # 887861001014
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 3/4" |
Cutting Depth | 2" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Annular Cutter Grouping | Annular Cutter Set |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.. HSS Annular Cutter 5 piece SET 9/16, 11/16, 13/16, 15/16 and 1-1/16" cutting diameter for 2" depth of cut x 3/4" shank diameter with 2 shank flats
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1110)
- GREY PNEUMATIC TAPERED PUNCH 7" LONG (CH111)
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 3/16 (77649)
- ILC Replacement for Bosch Bat181 (BAT181 BOSCH)
- DRILL AMERICA 5/8"x1" Carbide Tipped Annular Cutter (CTC5-530-116)
- DRILL AMERICA 7/8"x1" HSS Annular Cutter (DWC5-530-127)
- DRILL AMERICA Pilot for 3" Carbide Tipped Annular Cutter (CTC5-530-925)
- DRILL AMERICA 7/8"x2" Carbide Tipped Annular Cutter (CTC5-530-227)
- DRILL AMERICA 1-3/8x2" Carbide Tipped Annular Cutter (CTC5-530-251)
- DRILL AMERICA 1"x3" Carbide Tipped Annular Cutter (CTC5-530-333)
- CS UNITEC Carbide Annular Cutter, 4-13/16" X 8" (9-1-8154 C)
- Drill America Annular Cutters