Shop All Drill Bit Sets
Drill America
A - Z HSS 26 Piece Screw Machine Drill Bit Set
Mfr # DWD26S-SET
Zoro # G1764868
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Number of Pieces 26
- Drill Bit Grouping Drill Bit Set
- Shank Type Round
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWD26S-SET
- Zoro # G1764868
- UPC # 887861038904
- Country of Origin China
- Category Drill Bit Sets
Details
Finish - Machining | Black Oxide |
Item | Screw Machine/Stub Drill Bit Set |
Number of Pieces | 26 |
Drill Bit Grouping | Drill Bit Set |
Shank Type | Round |
Number of Flutes | 2 |
Point Type | Split Point |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Description
HSS, Screw Machine, Set, 26 pc Set, Size and Description AZ Letter Sizes, Package Qty 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79648CLB103315)
- ECLIPSE TOOLS Hollow Shaft Nutdriver, 3/8", Rubber Gri (902-235)
- OSG Straight Flute Hand Tap , #6-32 , Taper , 3 Flutes, UNC (1023600)
- SUPER TOOL 17/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50440)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Jobber Length Drill Bit Set (DWD29J-SET)
- DRILL AMERICA #1-60, Number of Pieces: 115 (DWD115J-CO-SET)
- DRILL AMERICA #1-5 Regular HSS Combined Drill Bit and Countersink Set (DEWCCDS1-5)
- DRILL AMERICA 3 Piece Unibit HSS Step Drill Bit Set (Sizes #1 to #3) (VACSET)
- DRILL AMERICA 9/16"-1"x16ths 8Pc. HSS Black & Gold Reduce Shank Drill Bit Set (KFD1008-SET)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Number of Pieces: 15 (D/A15J-SET)
- HHIP 29 Piece M35 Cobalt Drill Set 1/16-1/2" By 64ths (5000-0011)
- Drill America Drill Bit Sets