Shop All Drill Bit Sets
Drill America
A - Z Cobalt Steel Jobber Drill Bit Set
Mfr # D/A26J-CO-SET
Zoro # G1734460
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Shank Type Round
- Finish - Machining Gold
- Number of Flutes 2
- Point Type Split Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/A26J-CO-SET
- Zoro # G1734460
- UPC # 887861038164
- Country of Origin United States
- Category Drill Bit Sets
Details
Drill Bit Grouping | Drill Bit Set |
Shank Type | Round |
Finish - Machining | Gold |
Number of Flutes | 2 |
Item | Jobber Drill Bit Set |
Point Type | Split Point |
Drill Bit Material | Cobalt |
Cutting Direction | Right Hand |
Drill Bit Point Angle | 135 Degrees |
Number of Pieces | 26 |
Description
Cobalt, Cobalt, Set, 26 pc Set, Size and Description A Z Letter Sizes, Package Qty 1, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Piece 120XP™ Universal Spline XL Flex Head Ratcheting Combination Metric Wrench Set (86229)
- OSG Screw Machine Drill Bit, 0.88 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595088)
- BURNDY Type W Crimping Die, Length (In.): .75 (WBG)
- KLEIN TOOLS VDV Apprentice Cable Installation Kit with Scout® Pro 3, 6-Piece (VDV001-819)
- DRILL AMERICA A - Z 29Pc. Cobalt Jobber Length Drill Bit Set (DWD26J-CO-SET)
- DRILL AMERICA #1 - #60 HSS Split Point Jobber Drill Bit Set 60Pc. (D/A60J-SP-SET)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. Black & Gold Mechanic Length Drill Bit Set (KFD29ML-SET)
- DRILL AMERICA 1/16"-3/8"x64ths 21Pc. HSS Jobber Length Drill Bit Set (DWD21J-LH-SET)
- DRILL AMERICA 1/4"-1/2"x6" HSS Aircraft Extension Drill Bit Set Plastic Case Pouch (POUA/CX6)
- DRILL AMERICA 1/8"-1/4" 3Pc. HSS Black & Gold KFD Jobber Length Drill Bit Sample Set (POUKFD3)
- GYROS Industrial Grade HSS Black Oxide Drill bit set (13 Pieces) (45-31013)
- Drill America Drill Bits