Shop All Drill Bit Sets
Drill America
A-"Z" 26Pc. HSS Screw Machine Drill Bit Set
Mfr # D/A26S-SET
Zoro # G1764344
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Black Oxide
- Number of Pieces 26
- Drill Bit Grouping Drill Bit Set
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/A26S-SET
- Zoro # G1764344
- UPC # 887861038263
- Country of Origin United States
- Category Drill Bit Sets
Details
Finish - Machining | Black Oxide |
Number of Pieces | 26 |
Item | Screw Machine/Stub Drill Bit Set |
Drill Bit Grouping | Drill Bit Set |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Number of Flutes | 2 |
Cutting Direction | Right Hand |
Point Type | Split Point |
Drill Bit Material | High Speed Steel |
Description
HSS HD Split Point, Screw Machine, Set, 26 pc Set, Size and Description AZ Letter Sizes, Package Qty 1, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-24 Carbon Steel Hex Die (DWTSH5/8-24)
- ADVANCED TECHNOLOGY PRODUCTS Blowgun, Pistol Grip, Metal, Vibro Nozzle, OSHA, 1/4" Female NPT (10K601-ARS)
- A E S INDUSTRIES RAZOR BLADE PLASTIC (BOX OF 100) (AD87606)
- GEARWRENCH 16 Piece 72-Tooth 12 Point XL Ratcheting Combination Metric Wrench Set (85099)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSSJobber Length Drill Bit Set (DWD13J-LH-SET)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduced Shank Drill Bit Set (D/A833SD-CO-SET)
- DRILL AMERICA 1/16"-1/4" HSS Jobber Drill Bit Set Metal Case 13Pc. (1/64's) (KFD13J-SET)
- DRILL AMERICA 1/16"-3/8" x64ths 21Pc. HSS Jobber Length Drill Bit Set (DWD21J-SET)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. Cobalt Reduce Shank Drill Bit Set, Number of Flutes: 2 (DWD833SD-CO-WOOD)
- DRILL AMERICA 25 Piece Drill Set 1.00mm - 13.0mm Cobalt Jobber Drill Bit Set x .50mm (ZOD/A4025-CO-PC)
- VIKING NORSEMAN DRILL 118-Degree Pt Jobber Length HSS Standard Twist Drill Bit Set 115-Piece (43550)
- Drill America Drill Bits