Shop All Drill Bit Sets
Drill America
A-"Z" 26Pc. Cobalt Screw Machine Drill Bit Set
Mfr # D/A26S-CO-SET
Zoro # G1765726
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish - Machining Gold
- Number of Pieces 26
- Drill Bit Grouping Drill Bit Set
- Point Type Split Point
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/A26S-CO-SET
- Zoro # G1765726
- UPC # 887861038294
- Country of Origin United States
- Category Drill Bit Sets
Details
Finish - Machining | Gold |
Number of Pieces | 26 |
Item | Screw Machine/Stub Drill Bit Set |
Drill Bit Grouping | Drill Bit Set |
Point Type | Split Point |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Description
Cobalt, Screw Machine, Set, 26 pc Set, Size and Description AZ Letter Sizes, Package Qty 1, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Knockout Punch 3/4" (509-3/4)
- SUNEX 1/2" Drive Impact Socket 6 (218MD)
- BETA Tool Cabinet, 7 Drawer, Gray, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004677)
- DEWALT Mechanics Tool Kit, w/Case, 108 pcs. (DWMT73801)
- DRILL AMERICA 29 Piece Quick Change Hex Shank Drill Bit Set, 1/16" - 1/2", Plastic Case (KFDHEX29-PC)
- DRILL AMERICA 1/2"-1"x64ths 33Pc. HSS Reduce Shank Drill Bit Set, Shank Size: 1/2" (DWD833SD-WOOD)
- DRILL AMERICA 1/16"-1/2"x64ths 29 Piece Black & Gold Drill Bit Set (KFD29J-SET)
- DRILL AMERICA 5 Piece Drill Bit Set - 1/8in - 1/4in x 6in HSS Aircraft Extension Drill Bit (POUA/CX6-2)
- DRILL AMERICA 9/16"-1"x16ths 8Pc. Cobalt Reduced Shank Drill Bit Set (D/A1008-CO-SET)
- DRILL AMERICA 1/4"-1/2" 5Pc. HSS Black & Gold KFD Jobber Length Drill Bit Set (POUKFD)
- WESTWARD Tap and Drill Bit Set, Electrician, 13 Pcs (5PXJ0)
- Drill America Drill Bits