Shop All Carbide-Tipped Drill Bits
Drill America
9/64" Solid Carbide Drill Bit
Mfr # DMOD9/64
Zoro # G1946280
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 9/64"
- Overall Length 2-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DMOD9/64
- Zoro # G1946280
- UPC # 887861047661
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | 9/64" |
Overall Length | 2-1/2" |
Flute Length | 1-3/8" |
Drill Bit Size | 9/64" |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Drill Bit Finish | Uncoated (Bright) |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 100 Sledge Replacement Handle (3244.1)
- ILC Replacement For DEWALT, DCD778L1 (DCD778L1)
- DAVIES Control Knob, 1/4" Thread Size, Bushing, Brass Type, 0.47" c'bore (1145)
- MILWAUKEE TOOL Right Angle Attachment (49-22-8510)
- DRILL AMERICA #27 Solid Carbide Drill Bit (DMOD27)
- DRILL AMERICA #30 Solid Carbide Drill Bit (DMOD30)
- DRILL AMERICA #25 Solid Carbide Drill Bit (DMOD25)
- DRILL AMERICA F Solid Carbide Drill Bit (DMODF)
- DRILL AMERICA 19/64" Solid Carbide Drill Bit (DMOD19/64)
- DRILL AMERICA D Solid Carbide Drill Bit (DMODD)
- HARVEY TOOL High Performance Drill for Flat Bottom (FBF2500-C3)
- Drill America Carbide-Tipped Drill Bits