Shop All Carbide End Mills
Drill America
9/64" Carbide 4 Flute Single End End Mill
Mfr # MMO9/64-4FSE
Zoro # G1858686
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # MMO9/64-4FSE
- Zoro # G1858686
- UPC # 887861162807
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2" |
Milling Dia. | 9/64" |
Shank Size | 3/16" |
Flute Length | 9/16" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | Carbide |
Description
Solid Carbide, End Mills, Size 9/64, Shank Dia 3/16, Flute Length 9/16, O.A.L. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 60 Lb Max, 5/16-18 (2NPG3)
- BON TOOL Bon 21-168 Paver Joint Wire Brush-1-1/2" Wire With 16" Handle (21-168)
- KIPP Adjustable Handle, Size: 3 3/8-16X45 Zinc, Black Satin, Comp: Steel (K0116.3A41X45)
- UNITED ABRASIVES/SAIT SAIT 24090 A24R General Purpose Stationary Saw Wheels 20" x 3/16" x 1", 5-Pack (24090)
- DRILL AMERICA 3/8" Carbide 4 Flute Single End End Mill (MMO3/8-4FSE)
- DRILL AMERICA 13/64" Carbide 4 Flute Single End End Mill (MMO13/64-4FSE)
- DRILL AMERICA 1/8" Carbide 4 Flute Single End End Mill (MMO1/8-4FSE)
- DRILL AMERICA 1/8" Carbide 2 Flute Double End Stub End Mill (MMO1/8-2FDE-ST)
- DRILL AMERICA 7/32" Carbide 2 Flute Single End End Mill (MMO7/32-2FSE)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End End Mill (MMO1/2-4FSE)
- MASTERCUT TOOL 1/2x2x1/2x4 4FL Square Long Endmill (206-252)
- Drill America Carbide End Mills