Shop All Jobber Length Drill Bits
Drill America
9.50mm Cobalt Metric Jobber Length Drill Bit
Mfr # D/AMMCO9.50
Zoro # G1732196
product price: $9.69
/ea
Sold in multiples of 6 for $58.14
$58.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 9.50mm
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AMMCO9.50
- Zoro # G1732196
- UPC # 887861007252
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 9.50mm |
Overall Length | 127.00mm |
Flute Length | 92.00mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Cobalt jobber drills. Heavy Duty 135 Split Point, Cobalt Steel, Jobber Length, manufactured to National Aerospace standard 907. These drill bits display high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed steel, and are especially effective in drilling tough, high tensile strength materials like stainless steel, inconel, and titanium. The 135 split point is self-centering and reduces thrust. Sizes smaller than 1/16” or #52, and larger than 1/2” have the 118° standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (40146)
- JONARD TOOLS Screwdriver 3/16 in Round (SDC-3166)
- PROTO Slip Joint Pliers, 9-9/16 In, 2-3/8 In Jaw (J280G)
- STEIN WORLD Titan 9-Piece Metric Low Profile Hex Key Set (12738)
- DRILL AMERICA #37 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO37)
- DRILL AMERICA 17/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO17/64)
- DRILL AMERICA #5 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO5)
- DRILL AMERICA #16 Cobalt Jobber Length Drill Bit (DWDCO16)
- DRILL AMERICA W Cobalt Heavy Duty Jobber Length Drill Bit (D/ACOW)
- DRILL AMERICA #77 Cobalt Jobber Length Drill Bit (DWDCO77)
- CLEVELAND 118° Low Helix Jobber Length Drill Cleveland 2020 Bright HSS RHS/RHC 3/32 (C03506)
- Drill America Drill Bits