Shop All Counterbores
Drill America
9/32"x3/32" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR9/32
Zoro # G1743868
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 9/32"
- Overall Length 3-13/16"
- Size- Decimal 0.28125 in
- Finish Uncoated (Bright)
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBR9/32
- Zoro # G1743868
- UPC # 887861129640
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 9/32" |
Overall Length | 3-13/16" |
Size- Decimal | 0.28125 in |
Shank Size | 17/64" |
Details
Finish | Uncoated (Bright) |
Shank Type | Straight |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Cable Cutter w/ BONUS BATTERY (DCE158D1/DCB205)
- BUCKET BOSS Gatemount 20 Tool Bag, Double Wall 600 Poly Ripstop Fabric, 36 Pockets (60020)
- MORSE Metal Devil NXT Circular Saw Blade, 7-1/4 in dia x 0.063 in Thk, 5/8 in Arbor, Hardened Steel Blade, (CSM72548NSC)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3/32 (44006)
- DRILL AMERICA 3/16"x3/16" Pilots for Counterbore (DEWPIL3/16X3/16)
- DRILL AMERICA #4 .111mm Machine Screw Solid Counterbore (DEWCBRSOL4)
- DRILL AMERICA 3/16"x3/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/16)
- DRILL AMERICA 7/32"x5/32" Pilots for Counterbore (DEWPIL7/32X5/32)
- DRILL AMERICA #8 11/64" Continuous Pilot Capscrew Counterbore (DEWCSCBR8)
- DRILL AMERICA 5/16"x3/16" Pilots for Counterbore (DEWPIL5/16X3/16)
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 1/2 (HSP3-1/2-82T)
- Drill America Counterbores