Shop All Counterbores
Drill America
9/32"x3/16" Pilots for Counterbore
Mfr # DEWPIL9/32X3/16
Zoro # G1743929
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 9/32"
- Overall Length 1-3/4"
- Shank Dia. 3/16"
- Shank Type Round
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWPIL9/32X3/16
- Zoro # G1743929
- UPC # 887861163934
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 9/32" |
Overall Length | 1-3/4" |
Shank Dia. | 3/16" |
Size- Decimal | 0.28125 in |
Shank Size | 3/16" |
Details
Shank Type | Round |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER TRAPEZ SCRW2.5""RWD 350PC (FMTR3212350SLMD)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 8.60mm (47896)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 9/32 (43618)
- KESON Measuring Wheel Counter, 99999 Ft (MP401RCA)
- DRILL AMERICA 1-1/4"x3/8" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/4)
- DRILL AMERICA 3/8"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/8)
- DRILL AMERICA 25/32"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR25/32)
- DRILL AMERICA 5/8"x3/16" Pilots for Counterbore (DEWPIL5/8X3/16)
- DRILL AMERICA 3/4"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR3/4)
- DRILL AMERICA 15/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/32)
- DRILL AMERICA 2-1/4"x1/2" Pilot Hole HSS Straight Shank Counterbore (DEWCBR2-1/4)
- Drill America Porting Tools & Counterbores