Shop All Jobber Length Drill Bits
Drill America
9/32in Cobalt Quick Change Hex Shank Drill Bit
Mfr # COHEX9/32
Zoro # G809259040
product price: $7.19
/ea
Sold in multiples of 12 for $86.28
$86.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Quick Change Hex
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Gold Oxide
- Length Class Standard (Jobber) Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # COHEX9/32
- Zoro # G809259040
- UPC # 887861309790
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 9/32" |
Length Class | Standard (Jobber) Length |
Overall Length | 4-1/4" |
Flute Length | 2-15/16" |
Details
Item | Cobalt Quick Change Drill Bit |
Shank Type | Quick Change Hex |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | Cobalt |
Drill Bit Finish | Gold Oxide |
Point type | Split Point |
Includes | 1 Drill Bit |
Application | Aluminum, iron, stainless steel, sheet metal, cast iron, plastic, brass |
Weight | 0.4375 |
Description
Designed for use in hand held and impact drillsm35 5% cobalt drills are are effective in drilling tough, high tensile strength materialsFor use in a wide range of materials in the iron and steel families such aluminum, iron, stainless steel and other hard metal drillingDisplay high red hardness, permitting speeds up to 30% greater than with conventional M2 high speed135Deg split point tip fast penetration and accurate drillingJobber standard length drill bit1/4in Hex Shank can be used in quick change impact driversThe length between the chucking slot on the shank to the end of the shank is standard 3/8in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/64" HSS Left Hand Jobber Length Drill Bit (DWDLH7/64)
- WESTWARD Three Square File, 4 In, 58/59 TPI (12F780)
- EUROBOOR Adaptor Quick-IN Fein-3/4" Weldon (IBK.QFN)
- WRIGHT Striking Wrench, Material Steel, 11 1/2" L (1948)
- DRILL AMERICA 13/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX13/64)
- DRILL AMERICA 3/8in Cobalt Quick Change Hex Shank Drill Bit (COHEX3/8)
- DRILL AMERICA 15/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX15/64)
- DRILL AMERICA #11 Cobalt Jobber Length Drill Bit (DWDCO11)
- DRILL AMERICA #5 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO5)
- DRILL AMERICA #1 Cobalt Jobber Length Drill Bit (DWDCO1)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 17/64in (1060641)
- Drill America Jobber Length Drill Bits