Shop All High Speed Jobber Drill Bits
Drill America
9/32" HSS Black Oxide Jobber Length Drill Bit
Mfr # DWDN9/32
Zoro # G1850076
product price: $0.82
/ea
Sold in multiples of 12 for $9.84
$9.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 9/32"
- Overall Length 4-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDN9/32
- Zoro # G1850076
- UPC # 887861018241
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 9/32" |
Overall Length | 4-1/4" |
Flute Length | 2-15/16" |
Drill Bit Size | 9/32" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Material | High Speed Steel |
Point type | Conventional Point |
Drill Bit Point Angle | 118 Degrees |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, General Purpose, 3-5/8" dia. (LXAH4358)
- INNOVATIVE COMPONENTS Ball Knob, 1/2-13 Thread Size, 1.375"L, Steel (GN8C----B4-L-21)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0200 In (19600)
- HHIP 2" 7/8-20 Boring Head (1001-1011)
- DRILL AMERICA K HSS Black Oxide Jobber Length Drill Bit (DWDNK)
- DRILL AMERICA L HSS Black Oxide Jobber Length Drill Bit (DWDNL)
- DRILL AMERICA 5/16" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3-3/16" (DWDN5/16)
- DRILL AMERICA 5.00mm HSS Jobber Length Drill Bit (DWDMM5.00)
- DRILL AMERICA #33 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2-5/8" (D/AN33)
- DRILL AMERICA 7.20mm HSS Jobber Length Drill Bit (DWDMM7.20)
- VIKING 11/64" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (01100)
- Drill America Drill Bits