Shop All Jobber Length Drill Bits
Drill America
9/32" HSS Black Oxide Jobber Length Drill Bit
Mfr # D/AN9/32
Zoro # G1945066
Sold in multiples of 12 for $29.88
$29.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/AN9/32
- Zoro # G1945066
- UPC # 887861003971
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 9/32" |
Overall Length | 4-1/4" |
Flute Length | 2-15/16" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Crowfoot Wrench Set, 10 Pieces, 10 to 19 mm (WSBCOM-10)
- PROTO 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 6 Points (J5336)
- HHIP MT3 Inside To MT5 Outside Drill Sleeve (3900-1849)
- RIDGID Screws, PK4 (93282)
- DRILL AMERICA 29/64" HSS Polished Jobber Length Drill Bit, Cutting Direction: Right Hand (D/AP29/64)
- DRILL AMERICA #74 HSS Polished Jobber Length Drill Bit (D/AP74)
- DRILL AMERICA 5/32in Cobalt Quick Change Hex Shank Drill Bit (COHEX5/32)
- DRILL AMERICA #30 HSS Polished Jobber Length Drill Bit (D/AP30)
- DRILL AMERICA #43 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO43)
- DRILL AMERICA #5 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO5)
- SUPER TOOL 37/64" Carbide 135 Deg. Jobber Length Drill Bit (50643)
- Drill America Jobber Length Drill Bits