Shop All High Speed Jobber Drill Bits
Drill America
9/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD9/32
Zoro # G1859060
Sold in multiples of 12 for $28.20
$28.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 9/32"
- Overall Length 4-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFD9/32
- Zoro # G1859060
- UPC # 887861036757
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 9/32" |
Overall Length | 4-1/4" |
Flute Length | 2-15/16" |
Drill Bit Size | 9/32" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Point type | Split Point |
Drill Bit Finish | Black and Gold |
Drill Bit Point Angle | 135 Degrees |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 6-13/32" Cable Cutter, Shear Cut (58743340)
- MITUTOYO USB-ITN-D (06AFM380D)
- SPEEDAIRE Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4" Collet, Light Duty, 20,000 RPM (12V739)
- RIDGID Set Of T15-5 4-6" Blades (62970)
- DRILL AMERICA L HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDL)
- DRILL AMERICA K HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDK)
- DRILL AMERICA 17/64" HSS Polished Jobber Length Drill Bit (DWDP17/64)
- DRILL AMERICA #78 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 7/8" (DWDN78)
- DRILL AMERICA K HSS Black Oxide Jobber Length Drill Bit (DWDNK)
- DRILL AMERICA #7 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP7)
- DRILL AMERICA 11/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN11/32)
- Drill America High Speed Jobber Drill Bits