Shop All Straight Flute Drill Bits
Drill America
9/32" Carbide Tipped Die Drill Bit
Mfr # D/ADIE9/32
Zoro # G1761684
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material Carbide Tipped
- Drill Bit Finish Uncoated (Bright)
- Overall Length 4-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ADIE9/32
- Zoro # G1761684
- UPC # 887861013604
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Size | 9/32" |
Overall Length | 4-1/4" |
Flute Length | 2-1/4" |
Details
Item | Die Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide Tipped |
Drill Bit Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Run die drills at 75 to 100 surface feet per minute with steady hand feed. It is a good pratice to clear the drill from the hole to allow coolant to wash away the chips. Designed for drilling hardened steels in the range of 45-65 Rc. Note: Sizes under 11/64" are sold carbide spade construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Straight Cut Aviation Snips, 12" L, 22 ga (CMHT73756)
- HYDE 42046 9 mm Stainless Steel Snap Off Knife (079423420467)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1024900)
- WILLIAMS Williams Ratchet Box Wrench, 6 pt., 1/2 x 9/6" (RB-1618)
- DRILL AMERICA 1/8" Carbide Tipped Die Drill Bit (D/ADIE1/8)
- DRILL AMERICA 5/8" Carbide Tipped Die Drill Bit (D/ADIE5/8)
- DRILL AMERICA 1/4" Carbide Tipped Die Drill Bit (D/ADIE1/4)
- DRILL AMERICA 1/16" Carbide Tipped Die Drill Bit (D/ADIE1/16)
- DRILL AMERICA 3/32" Carbide Tipped Die Drill Bit (D/ADIE3/32)
- DRILL AMERICA 3/4" Carbide Tipped Die Drill Bit (D/ADIE3/4)
- M.A. FORD Twister Hi-Roc Drill, 2.30Mm (20009060)
- Drill America Straight Flute Drill Bits