Shop All High Speed Jobber Drill Bits
Drill America
9.25mm HSS Jobber Length Drill Bit
Mfr # DWDMM9.25
Zoro # G1848439
Sold in multiples of 6 for $17.34
$17.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 9.25mm
- Overall Length 125.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDMM9.25
- Zoro # G1848439
- UPC # 887861023450
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 9.25mm |
Overall Length | 125.00mm |
Flute Length | 92.00mm |
Drill Bit Size | 9.25mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Material | High Speed Steel |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 7/8 in. (63134222123)
- MILWAUKEE TOOL M18 SAWZALL, M18 8.0 + (2) 6.0 Batteries (2821-20, 48-11-1880, 48-11-1862)
- SUPERCUT 144-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (253139)
- S & W MANUFACTURING Ctrl Knob, Nose Hdle, Alum, 5/8", 3" dia. (ACK-015)
- DRILL AMERICA 9.10mm HSS Jobber Length Drill Bit (DWDMM9.10)
- DRILL AMERICA #60 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 11/16" (DWDN60)
- DRILL AMERICA 1/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN1/8)
- DRILL AMERICA 15/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN15/32)
- DRILL AMERICA 3/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/8)
- DRILL AMERICA #54 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD54)
- VIKING 1/8" Type 260 118° HSS Screw Machine Drill, PK12 (23910)
- Drill America High Speed Jobber Drill Bits