Shop All Counterbores
Drill America
9/16"x7/16" Pilots for Counterbore
Mfr # DEWPIL9/16X7/16
Zoro # G1743886
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 9/16"
- Overall Length 2-5/8"
- Shank Dia. 7/16"
- Size- Decimal 0.5625 in
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWPIL9/16X7/16
- Zoro # G1743886
- UPC # 887861225885
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 9/16" |
Overall Length | 2-5/8" |
Shank Dia. | 7/16" |
Size- Decimal | 0.5625 in |
Shank Size | 7/16" |
Details
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Honda Concrete Power Screed & 14ft 8ft 4ft Magnesium Aluminum Boards (TVSA-H + TSB4-P + TSB8-P + TSB14-P)
- MILWAUKEE TOOL 6" L x Metal Cutting Reciprocating Saw Blade (48-01-6182, 48-22-1901)
- URREA 3/4" drive hexagonal bit impact socket 19MM (759019M)
- DRILL AMERICA m5x1 HSS Metric Hand Tap (DWTSMT5X1)
- DRILL AMERICA #8 11/64" Continuous Pilot Capscrew Counterbore (DEWCSCBR8)
- DRILL AMERICA 9/16"x5/16" Pilots for Counterbore (DEWPIL9/16X5/16)
- DRILL AMERICA 9/16"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR9/16)
- DRILL AMERICA 5/16"x5/32" Pilots for Counterbore (DEWPIL5/16X5/32)
- DRILL AMERICA 3/8"x1/4" Pilots for Counterbore (DEWPIL3/8X1/4)
- DRILL AMERICA 3/8"x5/32" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/8)
- DRILL AMERICA 1-1/4"x3/8" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS1-1/4)
- Drill America Porting Tools & Counterbores