Shop All Masonry Drill Bits
Drill America
9/16"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit
Mfr # DAM6X9/16X3/8
Zoro # G1955697
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 9/16"
- Shank Size 3/8"
- Overall Length 6"
- Shank Type Round
- Drill Bit Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DAM6X9/16X3/8
- Zoro # G1955697
- UPC # 887861053808
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 9/16" |
Shank Size | 3/8" |
Overall Length | 6" |
Details
Item | Masonry Drill Bit |
Shank Type | Round |
Drill Bit Material | Carbide Tipped |
Cutting Direction | Right Hand |
Drill Bit Finish | Black Oxide |
Description
Carbide tipped round shank masonry drills are engineered with wide fultes to provide fast dust removal in softer materials. Designed for drilling in brick, concrete and sandstone. Carbide tips brazed to tough steel bodies and are larger than the nominal drill size to provide clearance for installation of anchor screws, expansion shields and toggle bolts. Designed for use in portable electric drills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (421194)
- MILWAUKEE TOOL 3-1/2 in. 60 Grit Triangle Sandpaper (6 pk) (49-25-2060)
- AMPG Indicator Stem Flange Bushing, 8mm - 3/8 (Z2105)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TPGA, 0.0156 in, CBN (NUTPGA21.51LT-BN2000)
- DRILL AMERICA 7/16"x13" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM13X7/16X3/8)
- DRILL AMERICA 1"x6" Carbide Tipped Masonry Drill Bit (DAM6X1)
- DRILL AMERICA 1/4"x18" Carbide Tipped Masonry Drill Bit (DAM18X1/4)
- DRILL AMERICA 5/8"x6" 1/2" Shank Carbide Tipped Masonry Drill Bit (DAM6X5/8X1/2)
- DRILL AMERICA 1/4"x24" Carbide Tipped Masonry Drill Bit (DAM24X1/4)
- DRILL AMERICA 7/16"x6" 1/4" Shank Carbide Tipped Masonry Drill Bit (DAM6X7/16X1/4)
- B & A Masonry Drill Bit 5/8" x 24"L, Round (SM-407)
- Drill America Drill Bits